The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WRC4-RO5S
Western Reserve Controls I/O Modules, WRC4 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
ODC5R,Relay Output,N/O Contact,5V
WRC4 Series Discrete I/O expands WRC's complete line of discrete I/O modules. These modules provide an indication LED and replaceable fuse. They also meet an industry de facto standard pin‑out.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
G4-ODC5R
Item Number
WRC4-RO5S
Manufacturer
Western Reserve Controls
Product Series
WRC4
Family Series
Western Reserve Controls I/O Modules, WRC4 Series
Number of Circuits
1
Color
Black
Input Voltage
3-5.5 VDC
Input Current
1 mA
Output Voltage
0-100 VAC
Mounting Style
PC Board
Approvals
CE, UL
Net Weight
0.07 lbs
Gross Weight
0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved