HW-MP1008A
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW-MP1008A

Wiegmann Enclosures
In stock
Item Number
HW-MP1008A
MFG Item Number
HW-MP1008A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HW-MP1008A
Inner Panel, Aluminum

Series Information

  • Fiberglass Construction
  • Hinged Cover with 180 Degree Door Opening
The Premier Series from Wiegmann offers non‑metallic, impact resistant enclosures. These enclosures are UV Resistant, Watertight, and Dust‑tight sealed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW-MP1008A
Item Number HW-MP1008A
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Aluminum
Composition Metallic
Perforated No
Kit with Hardware No
Approvals CSA, UL
Nominal Height 10 "
Nominal Width 8 "
Net Weight 0.47 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved