LJW904CW
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LJW904CW

Wiegmann Wireway
In stock
Item Number
LJW904CW
MFG Item Number
LJW904CW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
LJW904CW
N12, Lay-In Wireway - 90 Elbow -

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LJW904CW
Item Number LJW904CW
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Composition Steel
Style 90 Elbow
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 7 lbs
Gross Weight 7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved