N12604810
Wiegmann Enclosures, N12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N12604810

Wiegmann Enclosures, N12 Series
In stock
Item Number
N12604810
MFG Item Number
N12604810
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, N12 Series
Item #
N12604810
Enclosure, 60in.Hx48in.Wx10in.D, N12,

N12 Series Information

  • Nema Types 12 and 13
  • UL E6924; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N12 Series enclosures are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring. They incorporate hinged doors to provide convenient access. These enclosures are designed for indoor use in protecting components from dust, dirt, oil and water.

  • External Mounting Feet
  • Grounding Provisions Provided
  • Continuously Plasma Welded Seams
  • Optional Back Panel


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number N12604810
Item Number N12604810
Manufacturer Wiegmann
Product Series N12
Family Series Wiegmann Enclosures, N12 Series
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Options Included Literature Pocket, Mounting Feet
Panel Included No
Nominal Height 60 "
Nominal Width 48 "
Nominal Depth 10 "
Approvals CSA, UL
Net Weight 357 lbs
Gross Weight 357 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved