N1C121208
Wiegmann Enclosures, N1C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N1C121208

Wiegmann Enclosures, N1C Series
In stock
Item Number
N1C121208
MFG Item Number
N1C121208
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, N1C Series
Item #
N1C121208
Enclosure, 12in.Hx12in.Wx8in.D, N1,

N1C Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 14 or 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N1C Series enclosures are designed for use in control and instrumentation applications in areas which do not require oil‑tight and dust‑tight specifications.

  • Mounting Holes or Collar Studs
  • Grounding Provisions Provided
  • Optional Back Panel


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N1C121208
Item Number N1C121208
Manufacturer Wiegmann
Product Series N1C
Family Series Wiegmann Enclosures, N1C Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Ground Stud
Panel Included No
NEMA Rating NEMA 1
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 14 lbs
Gross Weight 14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved