N1P2424
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N1P2424

Wiegmann Enclosures
In stock
Item Number
N1P2424
MFG Item Number
N1P2424
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
N1P2424
Inner Panel, Steel

Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N1P2424
Item Number N1P2424
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 13.75 lbs
Gross Weight 14.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved