The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
N412162006C
Wiegmann Enclosures, N412-C Ultimate Series
MFG Item Number
N412162006C
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, N412-C Ultimate Series
Enclosure, 16in.Hx20in.Wx6in.D, N4/12,
N412-C Ultimate Series Information
Nema Types 4, 12 and 13 UL E64791; CSA LL66078 Fabricated From 14 Gauge Steel Gray Polyester Powder Finish Removable Hinge Door N412C ULTIMATE Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attractive durable finish compliment any high tech electronic equipment.
Mounting Holes on Back Grounding Provisions Provided Continuously Plasma Welded Seams Print Pocket Provided Optional Back Panel
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
N412162006C
Item Number
N412162006C
Manufacturer
Wiegmann
Product Series
N412-C Ultimate
Family Series
Wiegmann Enclosures, N412-C Ultimate Series
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Quarter-Turn Latch
Options Included
Gasketed Cover, Ground Stud, Literature Pocket
Panel Included
No
NEMA Rating
NEMA 4, NEMA 12, NEMA 13
Nominal Height
16 "
Nominal Width
20 "
Nominal Depth
6 "
Approvals
CSA, UL
Net Weight
30 lbs
Gross Weight
30 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved