N4D626012
Wiegmann Enclosures, N4D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N4D626012

Wiegmann Enclosures, N4D Series
In stock
Item Number
N4D626012
MFG Item Number
N4D626012
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, N4D Series
Item #
N4D626012
Enclosure, 62in.Hx60in.Wx12in.D, N4,

N4D Series Information

  • Nema Types 3, 4, and 12
  • UL E64791; CSA LL66078
  • 10 or 12 Gauge Steel
  • Gray Polyester Powder Finish
  • 2 Continuous Hinge Doors
N4D Series enclosures are designed to house electrical and electronic controls, components, and instruments in wet non‑corrosive environments. Typical applications for these enclosures include dairies, breweries, and other food processing activities that may require hose down. These enclosures are also suitable for outdoor applications.

  • Continuously Welded Seams
  • Standard 12" High Floor Kits Welded To Bottom
  • Grounding Provisions Provided
  • Optional Back Panel
  • Print Pocket Included


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number N4D626012
Item Number N4D626012
Manufacturer Wiegmann
Product Series N4D
Family Series Wiegmann Enclosures, N4D Series
Material Steel
Composition Metallic
NEMA Rating NEMA 4, NEMA 12, NEMA 3
Number of Doors 2
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Clamps
Options Included Literature Pocket, Mounting Feet
Panel Included No
Nominal Height 62 "
Nominal Width 60 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 507 lbs
Gross Weight 507 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved