N4S723724FS
Wiegmann Enclosures, N4S-FS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N4S723724FS

Wiegmann Enclosures, N4S-FS Series
In stock
Item Number
N4S723724FS
MFG Item Number
N4S723724FS
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, N4S-FS Series
Item #
N4S723724FS
N4, Free Standing Single Door

N4S-FS Series Information

  • Nema Types 3, 4, 4X, and 12
  • UL E64791; CSA LL66078
  • Fabricated From 12 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N4S‑FS Series enclosures are designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. These are also suitable for outdoor applications.

  • Continuously Welded Seams
  • "Uni‑Strut" Mounting Channels Welded Horizontally to Interior Body Sides, Top, Bottom and Center
  • Grounding Provisions Provided
  • Optional Back Panel
  • Print Pocket Included


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number N4S723724FS
Item Number N4S723724FS
Manufacturer Wiegmann
Product Series N4S-FS
Family Series Wiegmann Enclosures, N4S-FS Series
Material Steel
Composition Metallic
NEMA Rating NEMA 4, NEMA 12, NEMA 3
Number of Doors 1
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Clamps
Options Included Literature Pocket, Mounting Feet
Panel Included No
Nominal Height 72 "
Nominal Width 37 "
Nominal Depth 24 "
Approvals CSA, UL
Net Weight 383 lbs
Gross Weight 383 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved