NP1212SSC
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP1212SSC

Wiegmann Enclosures
In stock
Item Number
NP1212SSC
MFG Item Number
NP1212SSC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
NP1212SSC
Inner Panel, 304 Stainless Steel

Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NP1212SSC
Item Number NP1212SSC
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Stainless Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 12 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved