NP1414C
Wiegmann Enclosures, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP1414C

Wiegmann Enclosures, C Series
In stock
Item Number
NP1414C
MFG Item Number
NP1414C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C Series
Item #
NP1414C
Inner Panel, Steel, White

C Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NP1414C
Item Number NP1414C
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 14 "
Nominal Width 14 "
Net Weight 3 lbs
Gross Weight 5.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved