NP2016SS
Wiegmann Enclosures, NP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP2016SS

Wiegmann Enclosures, NP Series
In stock
Item Number
NP2016SS
MFG Item Number
NP2016SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, NP Series
Item #
NP2016SS
Inner Panel, 304 Stainless Steel

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP2016SS
Item Number NP2016SS
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Material Stainless Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 6 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved