NP3020C
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP3020C

Wiegmann Enclosures
In stock
Item Number
NP3020C
MFG Item Number
NP3020C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
NP3020C
Inner Panel, Steel, White

Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NP3020C
Item Number NP3020C
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 30 "
Nominal Width 20 "
Net Weight 16 lbs
Gross Weight 16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved