NP3024CG
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP3024CG

Wiegmann Enclosures
In stock
Item Number
NP3024CG
MFG Item Number
NP3024CG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C Series
Item #
NP3024CG
Inner Panel, Galvanized Steel

C Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NP3024CG
Item Number NP3024CG
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 30 "
Nominal Width 24 "
Net Weight 20 lbs
Gross Weight 20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved