NP4836C
Wiegmann Enclosures, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP4836C

Wiegmann Enclosures, C Series
In stock
Item Number
NP4836C
MFG Item Number
NP4836C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C Series
Item #
NP4836C
Inner Panel, Steel, White

C Series Information


Specifications

Specifications
Manufacturer Part Number NP4836C
Item Number NP4836C
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 48 "
Nominal Width 36 "
Net Weight 49 lbs
Gross Weight 49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved