PA1212
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PA1212

Wiegmann Wireway
In stock
Item Number
PA1212
MFG Item Number
PA1212
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
PA1212
Panel Adapter, 12in.x12in., Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA1212
Item Number PA1212
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Adapter
Composition Steel
Approvals cULus
Net Weight 8 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved