PBGX20
Wiegmann Enclosures, PBGX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBGX20

Wiegmann Enclosures, PBGX Series
In stock
Item Number
PBGX20
MFG Item Number
PBGX20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PBGX Series
Item #
PBGX20
Pushbutton Enclosure, 20-Hole, 22mm,

PBGX Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 22.5 mm Holes
PBGX Series enclosures are designed to hold all standard brands of miniature oil‑tight pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Videos

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number PBGX20
Item Number PBGX20
Manufacturer Wiegmann
Product Series PBGX
Family Series Wiegmann Enclosures, PBGX Series
Material Steel
Composition Metallic
Number of Holes 20
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CSA, UL
RoHS No
Net Weight 16 lbs
Gross Weight 16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved