PBSS1
Wiegmann Enclosures, PBSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBSS1

Wiegmann Enclosures, PBSS Series
In stock
Item Number
PBSS1
MFG Item Number
PBSS1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PBSS Series
Item #
PBSS1
Pushbutton Enclosure, 1-Hole, 30mm

PBSS Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • 14 Gauge Stainless Steel
  • Smooth Grained Finish
  • 1 to 16 30.5 mm Holes
PBSS Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. These enclosures are ideal for areas where serious corrosion problems exist.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number PBSS1
Item Number PBSS1
Manufacturer Wiegmann
Product Series PBSS
Family Series Wiegmann Enclosures, PBSS Series
Material 304 Stainless Steel
Composition Metallic
Number of Holes 1
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CSA, UL
RoHS No
Net Weight 1.6667 lbs
Gross Weight 1.6667 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved