PBSS4
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBSS4

Wiegmann Enclosures
In stock
Item Number
PBSS4
MFG Item Number
PBSS4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
PBSS4
Pushbutton Enclosure, 4-Hole, 30mm,

Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • 14 Gauge Stainless Steel
  • Smooth Grained Finish
  • 1 to 16 30.5 mm Holes
PBSS Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. These enclosures are ideal for areas where serious corrosion problems exist.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number PBSS4
Item Number PBSS4
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material 304 Stainless Steel
Composition Metallic
Number of Holes 4
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Nominal Height 11 "
Nominal Width 4 "
Latching Mechanism Screws
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Approvals CSA, UL
RoHS No
Net Weight 4 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved