PBXD10
Wiegmann Enclosures, PBXD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBXD10

Wiegmann Enclosures, PBXD Series
In stock
Item Number
PBXD10
MFG Item Number
PBXD10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PBXD Series
Item #
PBXD10
Pushbutton Enclosure, 10-Hole, 30mm,

PBXD Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 30.5 mm Holes
PBXD Series enclosures are designed to hold 30.5mm oil‑tight pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. Extra deep design accomodates additional contact blocks for pushbuttons.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Nominal Depth 5 "
Ships Factory Direct No
Manufacturer Part Number PBXD10
Item Number PBXD10
Manufacturer Wiegmann
Product Series PBXD
Family Series Wiegmann Enclosures, PBXD Series
Material Steel
Composition Metallic
Number of Holes 10
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Nominal Height 15 "
Nominal Width 7 "
Latching Mechanism Screws
NEMA Rating NEMA 4, NEMA 12, NEMA 13
Approvals CSA, UL
RoHS No
Net Weight 8 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved