PBXD1SS
Wiegmann Enclosures, PBXD-SS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBXD1SS

Wiegmann Enclosures, PBXD-SS Series
In stock
Item Number
PBXD1SS
MFG Item Number
PBXD1SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PBXD-SS Series
Item #
PBXD1SS
Pushbutton Enclosure, 1-Hole, 30mm,

PBXD-SS Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Stainless Steel Grained Finish
  • 1 to 16 30.5 mm Holes
PBXD Series enclosures are designed to hold 30.5mm oil‑tight pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. Extra deep design accomodates additional contact blocks for pushbuttons.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number PBXD1SS
Item Number PBXD1SS
Manufacturer Wiegmann
Product Series PBXD-SS
Family Series Wiegmann Enclosures, PBXD-SS Series
Material 304 Stainless Steel
Composition Metallic
Number of Holes 1
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CSA, UL
RoHS No
Net Weight 1.87 lbs
Gross Weight 2.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved