PBYX12
Wiegmann Enclosures, PBYX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBYX12

Wiegmann Enclosures, PBYX Series
In stock
Item Number
PBYX12
MFG Item Number
PBYX12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PBYX Series
Item #
PBYX12
Pushbutton Enclosure, 12-Hole, 30mm

PBYX Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 4 to 42 30.5 mm Holes
PBYX Series enclosures are designed to hold 30.5mm oil‑tight pushbuttons, switches, and pilot lights with extra size to allow 2.5" between centers of pushbutton holes. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Back Panel Included


Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number PBYX12
Item Number PBYX12
Manufacturer Wiegmann
Product Series PBYX
Family Series Wiegmann Enclosures, PBYX Series
Material Steel
Composition Metallic
Number of Holes 12
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CSA, UL
RoHS No
Net Weight 17 lbs
Gross Weight 17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved