PBYX6
Wiegmann Enclosures, PBYX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBYX6

Wiegmann Enclosures, PBYX Series
In stock
Item Number
PBYX6
MFG Item Number
PBYX6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PBYX Series
Item #
PBYX6
Pushbutton Enclosure, 6-Hole, 30mm

PBYX Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 4 to 42 30.5 mm Holes
PBYX Series enclosures are designed to hold 30.5mm oil‑tight pushbuttons, switches, and pilot lights with extra size to allow 2.5" between centers of pushbutton holes. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Back Panel Included


Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number PBYX6
Item Number PBYX6
Manufacturer Wiegmann
Product Series PBYX
Family Series Wiegmann Enclosures, PBYX Series
Material Steel
Composition Metallic
Number of Holes 6
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Nominal Height 11 "
Nominal Width 8 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
RoHS No
Net Weight 12 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved