RSCG101024NK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSCG101024NK

Wiegmann Wireway
In stock
Item Number
RSCG101024NK
MFG Item Number
RSCG101024NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
RSCG101024NK
N3R,Screw Cover Weatherproof

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSCG101024NK
Item Number RSCG101024NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Composition Steel
Style Straight Section
Nominal Length 24 "
Approvals cULus
Net Weight 23 lbs
Gross Weight 23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved