S4448
Wiegmann Wireway, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S4448

Wiegmann Wireway, S Series
In stock
Item Number
S4448
MFG Item Number
S4448
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, S Series
Item #
S4448
N1, Screw Cover Wireway - With Koft.s

S Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to be Removed to Open Top
S series screws cover design covers held firmly in place with captivated screw fasteners.

Specifications

Specifications
Manufacturer Part Number S4448
Item Number S4448
Manufacturer Wiegmann
Product Series S
Family Series Wiegmann Wireway, S Series
Nominal Length 48 "
Net Weight 58 lbs
Gross Weight 58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved