SDN12202108PL
Wiegmann Enclosures, SDN12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDN12202108PL

Wiegmann Enclosures, SDN12 Series
In stock
Item Number
SDN12202108PL
MFG Item Number
SDN12202108PL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SDN12 Series
Item #
SDN12202108PL
ENCLOSURE, 20in.Hx21.38in.Wx8.13in.D, N1

SDN12 Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
SDN12 Series enclosures are designed for use with the following:

  • Allen Bradley Bulletin 1494V disconnect switches with flange‑mounted variable depth operating mechanisms and Bulletin 1494V flange‑mounted variable depth operating mechanisms for circuit breakers
  • ABB flange‑mounted variable depth operating mechanisms for disconnect switches and circuit breakers
  • Cutler‑Hammer/Westinghouse Type C361 flange‑mounted variable depth operating mechanisms with disconnect switches and Type C371 flange‑mounted variable depth operating mechanisms for circuit breakers. Also Flex Shaft handle mechanisms for circuit breakers
  • GE Type STDA flange handles and variable depth operating mechanisms for disconnect switches and circuit breakers. Also Spectra Flex cable operators for circuit breakers
  • I‑T‑E Max‑Flex flange‑mounted variable depth operating handle for disconnect switches and circuit breakers as well as some fixed depth operators for disconnect switches
  • Square D Class 9422 disconnect switches with flange‑mounted variable depth operating mechanisms or cable mechanisms and class 9422 flange‑mounted variable depth operating mechanisms for circuit breakers

  • Plasma Welded Seams
  • Grounding Provisions Provided
  • External Mounting Feet
  • Print Pocket Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number SDN12202108PL
Item Number SDN12202108PL
Manufacturer Wiegmann
Product Series SDN12
Family Series Wiegmann Enclosures, SDN12 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 2 Point Latching Handle
Options Included Gasketed Cover, Ground Stud, Literature Pocket, Mounting Feet
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 20 "
Nominal Width 21 "
Nominal Depth 8 "
Approvals CSA, UL
Comments Fits AB 1494V, ABB, C-H C361 & C371, GE STDA, and Square D Class 9422 except bracket mounts.
Net Weight 47 lbs
Gross Weight 47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved