WA4C2ONP17L
Wiegmann Air Conditioners, SLIMKOOL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WA4C2ONP17L

Wiegmann Air Conditioners, SLIMKOOL Series
In stock
Item Number
WA4C2ONP17L
MFG Item Number
WA4C2ONP17L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, SlimKool Series
Item #
WA4C2ONP17L
2000 BTU NEMA 12, 115V 60hz, Side

SlimKool Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WA4C2ONP17L
Item Number WA4C2ONP17L
Manufacturer Wiegmann
Product Series SlimKool
Family Series Wiegmann Air Conditioners, SLIMKOOL Series
BTU/H Capacity 2,000 BTUs
95/95 Rating BTU/H 1,420 BTUs
Nominal Volts AC (60Hz) 120 VAC
Mounting Location Side
NEMA Rating NEMA 12
Comments Replaced by WA4C2DP17L
Net Weight 59 lbs
Gross Weight 59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved