WA4C6RP36R
Wiegmann Air Conditioners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WA4C6RP36R

Wiegmann Air Conditioners
In stock
Item Number
WA4C6RP36R
MFG Item Number
WA4C6RP36R
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, Series
Item #
WA4C6RP36R
6000 BTU NEMA 3R, 115V 60hz, Side

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number WA4C6RP36R
Item Number WA4C6RP36R
Manufacturer Wiegmann
Family Series Wiegmann Air Conditioners
BTU/H Capacity 6,000 BTUs
95/95 Rating BTU/H 4,500 BTUs
Nominal Volts AC (60Hz) 120 VAC
Mounting Location Side
NEMA Rating NEMA 12, NEMA3R
Comments Replaced by WNA4C7DP43L
Net Weight 123 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved