WA727224FSD
Wiegmann Enclosures, WA-FSD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WA727224FSD

Wiegmann Enclosures, WA-FSD Series
In stock
Item Number
WA727224FSD
MFG Item Number
WA727224FSD
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, WA-FSD Series
Item #
WA727224FSD
N12, Two Door Free Standing

WA-FSD Series Information

  • Nema Type 12
  • UL E64791; CSA LL66078
  • Fabricated From 10 Gauge Steel
  • Gray Polyester Powder Finish
  • 2 Continuous Hinge Doors
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. These enclosures protect equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors, PLCs, as well as a wide variety of other electronic equipment found in automotive, pulp, paper, wood products, textile, and similar industries. The addition of 19‑inch rack mounting accessories make these enclosures ideal for providing rugged protection for sensitive rack mounted components in harsh industrial environments.

  • Continuously Welded Seams
  • Freestanding
  • Grounding Provisions Provided
  • Optional Back Panels
  • Print Pocket Included


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number WA727224FSD
Item Number WA727224FSD
Manufacturer Wiegmann
Product Series WA-FSD
Family Series Wiegmann Enclosures, WA-FSD Series
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Options Included Literature Pocket
Panel Included No
Nominal Height 72 "
Nominal Width 72 "
Nominal Depth 24 "
Approvals CSA, UL
Net Weight 695 lbs
Gross Weight 695 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved