WA72XM2718U
Wiegmann Enclosures, WAXM-U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WA72XM2718U

Wiegmann Enclosures, WAXM-U Series
In stock
Item Number
WA72XM2718U
MFG Item Number
WA72XM2718U
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, WAXM-U Series
Item #
WA72XM2718U
N12, Single Door F.S. Heavy Dty.

WAXM-U Series Information

  • Nema Type 12
  • UL E64791; CSA LL66078
  • Fabricated From 10 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
WAXM‑U Series enclosures are designed for use with the following:

  • Allen Bradley Bulletin 1494F flange‑mounted disconnect switches and Bulletin 1494D flange‑mounted operators for circuit breakers, Allen Bradley 1494V variable depth flange‑mounted disconnect switches and circuit breakers mechanisms.
  • ABB flange‑mounted variable depth operating mechanisms for disconnect switches and circuit breakers
  • Cutler‑Hammer/Westinghouse Type C361 flange‑mounted variable depth operator mechanisms, Type C371 circuit breaker operating mechanisms. Also type SM safety handle mechanisms and Flex Shaft handle mechanisms for circuit breakers
  • GE Type STDA flange handles and variable depth operating mechanisms for disconnect switches and circuit breakers. Also Spectra Flex cable operators for circuit breakers
  • I‑T‑E Max‑Flex flange‑mounted variable depth operating handle for disconnect switches and circuit breakers as well as some fixed depth operators for disconnect switches
  • Square D Class 9422 disconnect switches with flange‑mounted variable depth operating mechanisms or cable mechanisms and class 9422 flange‑mounted variable depth operating mechanisms or cable mechanisms

  • Continuously Welded Seams
  • Grounding Provisions Provided
  • 15‑Inch Floor Stands Welded to Enclosure
  • Print Pocket Provided
  • Removable Back Panel Included


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number WA72XM2718U
Item Number WA72XM2718U
Manufacturer Wiegmann
Product Series WAXM-U
Family Series Wiegmann Enclosures, WAXM-U Series
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Options Included Literature Pocket
Panel Included No
Nominal Height 72 "
Nominal Width 27 "
Nominal Depth 18 "
Approvals CSA, UL
Comments Fits AB 1494D, F & V, ABB, C-H C361 & C371, GE STDA, and Square D Class 9422 except bracket mounts.
Net Weight 368 lbs
Gross Weight 368 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved