WAS300
Wiegmann Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WAS300

Wiegmann Fittings
In stock
Item Number
WAS300
MFG Item Number
WAS300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
WAS300
Hole Plug, 3in.NPT, N4X Gasketed,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WAS300
Item Number WAS300
Manufacturer Wiegmann
Family Series Wiegmann Fittings
Connection Type Knockout
Trade Size 3 "
Material Stainless Steel
Composition Metallic
Hazardous Rated No
Mounting Compression Plate
Max NEMA Rating NEMA 4X
Net Weight 5 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved