WC08C08
Wiegmann Enclosures, WC-C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WC08C08

Wiegmann Enclosures, WC-C Series
In stock
Item Number
WC08C08
MFG Item Number
WC08C08
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, WC-C Series
Item #
WC08C08
Console, 8in.Hx8in.Wx7.09in.D, N12/13,

WC-C Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
WC‑C Consolets are designed to house a variety of electronic control or instrumentation devices. Consolets provide protection from dust, dirt, oil, and water. Flexible design allows for mounting on either of two sides, creating control surfaces of 30 degrees or 60 degrees. Consolets can be mounted on desktops, pedestals, or other flat surfaces.

  • Grounding Provisions Provided
  • Closed Cell Oil Resistant Neoprene Gasket
  • Captivated Cover Screws Thread Into Sealed Wells
  • Continuously Welded Seams


Specifications

Specifications
Nominal Height 8 "
Ships Factory Direct No
Manufacturer Part Number WC08C08
Item Number WC08C08
Manufacturer Wiegmann
Product Series WC-C
Family Series Wiegmann Enclosures, WC-C Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Screws
Options Included Gasketed Cover, Ground Stud
Panel Included No
Approvals CSA, UL
Net Weight 9 lbs
Gross Weight 9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved