WHVL031400120
Wiegmann Enclosure Heaters, WHVL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WHVL031400120

Wiegmann Enclosure Heaters, WHVL Series
In stock
Item Number
WHVL031400120
MFG Item Number
WHVL031400120
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, WHVL Series
Item #
WHVL031400120
Fan Heater, 400W, 120VAC, DIN Mount

WHVL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WHVL031400120
Item Number WHVL031400120
Manufacturer Wiegmann
Product Series WHVL
Family Series Wiegmann Enclosure Heaters, WHVL Series
Heating Capacity 400 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Integral Fan Yes
Mounting DIN Rail
Operating Temp Range (F) 360 °F
Approvals CE, cUL, UL
Net Weight 1.81 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved