WPBA16
Wiegmann Enclosures, WPBA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WPBA16

Wiegmann Enclosures, WPBA Series
In stock
Item Number
WPBA16
MFG Item Number
WPBA16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, WPBA Series
Item #
WPBA16
N12, Sloping Front Push Button

WPBA Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • 14 Gauge Stainless Steel
  • Smooth Grained Finish
  • 1 to 30 30.5 mm Holes
WPBA Series enclosures are designed for use where slanted control surfaces are wanted. They may be mounted in a variety of ways to meet specific requirements. Receives all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plate on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Nominal Depth 7 "
Ships Factory Direct No
Manufacturer Part Number WPBA16
Item Number WPBA16
Manufacturer Wiegmann
Product Series WPBA
Family Series Wiegmann Enclosures, WPBA Series
Material Steel
Composition Metallic
Number of Holes 16
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CSA, UL
RoHS No
Net Weight 16 lbs
Gross Weight 16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved