56.503.9055.0
Wieland Terminal Blocks, SELOS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56.503.9055.0

Wieland Terminal Blocks, SELOS Series
In stock
Item Number
56.503.9055.0
MFG Item Number
56.503.9055.0
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, SELOS Series
Item #
56.503.9055.0
Ground Terminal Block, 5mm, Grn/Ylw,

SELOS Series Information

  • Low Contact Resistance due to Large Surface Area
  • High and Stable Contact Force
  • One Terminal for All Common Mounting Rails
  • Step by Step and Overlapping Cross Sectional Areas Allow Efficient Selection
  • 4‑sided Funneled Wire Entry
  • Error‑Free Mounting Foot Provides Clear Identification of Incorrectly Mounted Terminals

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56.503.9055.0
Item Number 56.503.9055.0
Manufacturer Wieland
Product Series SELOS
Family Series Wieland Terminal Blocks, SELOS Series
Number of Circuits 1
Spacing 5 mm
Max UL Wire Size (AWG) 22 AWG
Max CSA Wire Size (AWG) 24 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved