57.910.5055.0
Wieland Terminal Blocks, SELOS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

57.910.5055.0

Wieland Terminal Blocks, SELOS Series
In stock
Item Number
57.910.5055.0
MFG Item Number
57.910.5055.0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, SELOS Series
Item #
57.910.5055.0
WK 10/ SI U 5X20 V-O

SELOS Series Information

  • Low Contact Resistance due to Large Surface Area
  • High and Stable Contact Force
  • One Terminal for All Common Mounting Rails
  • Step by Step and Overlapping Cross Sectional Areas Allow Efficient Selection
  • 4‑sided Funneled Wire Entry
  • Error‑Free Mounting Foot Provides Clear Identification of Incorrectly Mounted Terminals

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 57.910.5055.0
Item Number 57.910.5055.0
Manufacturer Wieland
Product Series SELOS
Family Series Wieland Terminal Blocks, SELOS Series
Number of Circuits 1
Spacing 12 mm
UL Current 15 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 22 AWG
CSA Current 15 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 16 AWG
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size 5 x 20 mm
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved