70.352.0635.2
Wieland Plugs & Receptacles, Revos Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70.352.0635.2

Wieland Plugs & Receptacles, Revos Series
In stock
Item Number
70.352.0635.2
MFG Item Number
70.352.0635.2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Revos Series
Item #
70.352.0635.2
HOOD BAS GOT GI 6 M20

Revos Series Information

  • High‑quality Aluminum and Die‑cast Zinc Alloy Housings
  • Housings are Corrosion‑Resistant, Water and Dust Proof and Suitable for Hardest Environmental Conditions
  • Multiple Cable Entry Types
  • Contact Inserts are Available in 6 to 92 Pole Designs
  • Contact Inserts are Suitable for Currents from 4 to 100A and Voltages to 5.5kV
Industrial multipole connectors are specially designed for applications in extremely rough environments. revos handles even the toughest jobs, for the powder‑coated aluminum housings protect against mechanical wear and prevent ingress of splashing water or dust. Clear assignments when wiring, easy meintance and individual marking options help you to maintain an overview at any time. revos makes the installation of machines and industrial systems easier and helps to save time.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70.352.0635.2
Item Number 70.352.0635.2
Manufacturer Wieland
Product Series Revos
Family Series Wieland Plugs & Receptacles, Revos Series
Number of Contacts None (Housing Only)
Voltage 500 V
Temperature -40-120 °C
Hood/Housing Material Aluminum
Hood/Housing Surface Powder Coated
Thread Size M20
Housing Type Hood/Top Entry
Cable Entry Type Intermediate Support
Approvals CCC, CSA, IRAM, UR, VDE
RoHS Compliant Yes
Net Weight 0.27 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved