73.335.4035.1
Wieland Plugs & Receptacles, Revos Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

73.335.4035.1

Wieland Plugs & Receptacles, Revos Series
In stock
Item Number
73.335.4035.1
MFG Item Number
73.335.4035.1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Revos Series
Item #
73.335.4035.1
BOTTOM BAS GUT GC 40HM32

Revos Series Information

  • High‑quality Aluminum and Die‑cast Zinc Alloy Housings
  • Housings are Corrosion‑Resistant, Water and Dust Proof and Suitable for Hardest Environmental Conditions
  • Multiple Cable Entry Types
  • Contact Inserts are Available in 6 to 92 Pole Designs
  • Contact Inserts are Suitable for Currents from 4 to 100A and Voltages to 5.5kV
Industrial multipole connectors are specially designed for applications in extremely rough environments. revos handles even the toughest jobs, for the powder‑coated aluminum housings protect against mechanical wear and prevent ingress of splashing water or dust. Clear assignments when wiring, easy meintance and individual marking options help you to maintain an overview at any time. revos makes the installation of machines and industrial systems easier and helps to save time.

Videos

Specifications

Specifications
Manufacturer Part Number 73.335.4035.1
Item Number 73.335.4035.1
Manufacturer Wieland
Product Series Revos
Family Series Wieland Plugs & Receptacles, Revos Series
Number of Contacts None (Housing Only)
Voltage 500 V
Temperature -40-120 °C
Hood/Housing Material Aluminum
Hood/Housing Surface Powder Coated
Thread Size M32
Housing Type Base/Side Entry
Cable Entry Type Threaded Collar
Approvals CSA, UR
RoHS Compliant Yes
Comments Double Locking Lever
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved