80.010.4005.0
Wieland Relays, FLARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80.010.4005.0

Wieland Relays, FLARE Series
In stock
Item Number
80.010.4005.0
MFG Item Number
80.010.4005.0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, FLARE Series
Item #
80.010.4005.0
FLARE/ 24V 1W 48V 20M

FLARE Series Information

  • Safe galvanic separation
  • Pluggable and compact solutions
  • Mounts directly onto a 35‑mm DIN rail
  • Optional gold‑plated contacts
  • Screw clamp and tension spring
  • Display and EMI suppression modules
  • Also suitable for railway applications acc. to EN 50155

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 80.010.4005.0
Item Number 80.010.4005.0
Manufacturer Wieland
Product Series FLARE
Family Series Wieland Relays, FLARE Series
Published Coil Voltage 24 VAC, 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Number of Electrical Connections 2
Status Indicator Yes
Diode Yes
Contact Material Silver Tin Oxide
Nominal Coil Voltage 24 VAC, 24 VDC
Max Current 0.02 A
Safety Guided No
Approvals CSA
Net Weight 0.07 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved