The store will not work correctly when cookies are disabled.
81.000.6120.0
Wieland Power Supplies, Wipos Series
In stock
Item Number
81.000.6120.0
MFG Item Number
81.000.6120.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, Wipos Series
Power Supply, 24VDC, 2.5A, 1Ph, 60W,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
81.000.6120.0 |
Item Number |
81.000.6120.0 |
Manufacturer |
Wieland |
Product Series |
Wipos |
Family Series |
Wieland Power Supplies, Wipos Series |
Power |
60 W |
Nominal Input Voltage (AC) |
120 VAC, 208 VAC, 240 VAC |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
2.5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
89 % |
Operating Temperature |
-40-158 °F |
Approvals |
CE, cULus, cURus, TUV, UL1310 CLASS 2, UL508, UL60950 |
RoHS |
No |
Net Weight |
0.7938 lbs |
Gross Weight |
0.885 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved