81.000.6160.0
Wieland Power Supplies, Wipos Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

81.000.6160.0

Wieland Power Supplies, Wipos Series
In stock
Item Number
81.000.6160.0
MFG Item Number
81.000.6160.0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Wipos Series
Item #
81.000.6160.0
Power Supply, 24VDC, 5A,

Wipos Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 81.000.6160.0
Item Number 81.000.6160.0
Manufacturer Wieland
Product Series Wipos
Family Series Wieland Power Supplies, Wipos Series
Power 120 W
Nominal Input Voltage (AC) 480 VAC, 575 VAC
Input Voltage (AC) 340-575 VAC
Input Frequency 60 Hz
Phase (Input) 3
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 90 %
Operating Temperature -35-158 °F
Approvals CE, cULus, cURus, TUV, UL508, UL60950
RoHS No
Net Weight 1.7638 lbs
Gross Weight 2.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved