The store will not work correctly when cookies are disabled.
83.040.0000.1
Wieland Ethernet Switches, Wienet Series
In stock
Item Number
83.040.0000.1
MFG Item Number
83.040.0000.1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ethernet Switches, Wienet Series
Wienet Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
83.040.0000.1 |
Item Number |
83.040.0000.1 |
Manufacturer |
Wieland |
Product Series |
Wienet |
Family Series |
Wieland Ethernet Switches, Wienet Series |
Network Configuration |
Unmanaged |
Total Number of Ports |
6 |
Primary Port Style |
RJ-45 |
Primary Port Standard |
100Base-TX, 10Base-T |
Primary Port Quantity |
6 |
Supply Voltage |
9-30 VDC |
Nominal Supply Voltage |
12 VDC, 24 VDC |
Power Over Ethernet (PoE) |
No |
IP Rating |
IP40 |
Enclosure Composition |
Plastic |
Mounting |
DIN Rail, Panel, Wall |
Operating Temperature |
32-140 °F |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
0.3525 lbs |
Gross Weight |
0.615 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved