R1.400.0116.0
Wieland Safety Switches, STS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.400.0116.0

Wieland Safety Switches, STS Series
In stock
Item Number
R1.400.0116.0
MFG Item Number
R1.400.0116.0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, STS Series
Item #
R1.400.0116.0
Sts 0116

STS Series Information

  • Individual Coding for Maximum Manipulation Protection
  • LED and Semiconductor Output for Diagnostics
  • Switching Distance of 8mm or 10mm
The non‑contact safety switches from the STS series are used for monitoring the position of machine parts and the position of doors and switches of isolating protective devices. The STS series features integrated evaluation and built‑in manipulation protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1.400.0116.0
Item Number R1.400.0116.0
Manufacturer Wieland
Product Series STS
Family Series Wieland Safety Switches, STS Series
Guard Locking No
Outputs 2 Semiconductor
Switch On Distance 8 mm
Switch Off Distance 18 mm
Operating Voltage 24 VDC
IP Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved