NT1-18-56CB
Worldwide Electric Corporation Motors, NT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NT1-18-56CB

Worldwide Electric Corporation Motors, NT Series
In stock
Item Number
NT1-18-56CB
MFG Item Number
NT1-18-56CB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, NT Series
Item #
NT1-18-56CB
Motor, AC,1HP, 1800 RPM,

NT Series Information

  • C‑Face Mounting with Removable Base
  • Totally Enclosed Fan Cooled
  • 1800 and 3600 RPM
  • 1/3 to 2 HP
  • Single Phase
The NT Series offers fractional horsepower general purpose motors. The motors are capacitor start with a shaft slinger to keep moisture and contaminants from the drive‑end bearing. NT motors have a NEMA 56C frame and are CSA certified for Canada and the United States.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NT1-18-56CB
Item Number NT1-18-56CB
Manufacturer Worldwide Electric Corporation
Product Series NT
Family Series Worldwide Electric Corporation Motors, NT Series
Type General Purpose
Horsepower 1 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 56C
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 70 %
Full Load Current 6.5 A
Service Factor 1.15
Inverter Duty No
Bearing Type Ball
Approvals CE, CSA
Net Weight 36 lbs
Gross Weight 37.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved