PEWWE10-18-215T
Worldwide Electric Corporation Motors, WWE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PEWWE10-18-215T

Worldwide Electric Corporation Motors, WWE Series
In stock
Item Number
PEWWE10-18-215T
MFG Item Number
PEWWE10-18-215T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, WWE Series
Item #
PEWWE10-18-215T
Motor, AC,10HP, 1800 RPM,

WWE Series Information

  • Three‑Phase, 208‑230/460 V and 460 V
  • Totally Enclosed Fan Cooled
  • 900, 1200, 1800, and 3600 RPM
  • Rigid Base
  • 1‑500 HP
WWE Motors are high and premium efficiency general purpose motors with a wide variety of frames and mounting options. 1‑ 200 HP motors are inverter ready, 4:1 CT/10:1 VT. High efficiency models are EISA compliant. A 1.15 service factor is standard and 1‑150 HP are suitable for 50 Hz operation with a 1.0 service factor. Additional options include short shaft, F2 mount, part winding start, 575 V models, and explosion‑proof enclosures. WWE motors are certified by the CSA for Canada and the United States and explosion‑proof models are UL listed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PEWWE10-18-215T
Item Number PEWWE10-18-215T
Manufacturer Worldwide Electric Corporation
Product Series WWE
Family Series Worldwide Electric Corporation Motors, WWE Series
Type High Efficiency
Horsepower 10 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 215T
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 91.7 %
CT Speed Range 4:1
Full Load Current 12.4 A
Service Factor 1.15
Inverter Duty Yes
Bearing Type Ball
Approvals CE, CSA
Net Weight 193 lbs
Gross Weight 193 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved