SGMAH-04AAF41
Yaskawa Motors, SGMAH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SGMAH-04AAF41

Yaskawa Motors, SGMAH Series
In stock
Item Number
SGMAH-04AAF41
MFG Item Number
SGMAH-04AAF41
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, SGMAH Series
Item #
SGMAH-04AAF41
S2 MTR 200V 400W INC ENC KY

SGMAH Series Information

  • Five Frame Sizes
  • Totally Enclosed, Self‑Cooled IP55
  • Optional Shaft Seals are Available
  • Rated Speed of 3000rpm
  • UL; cUL Recognized; CE Compliance
Yaskawa SGMAH Servomotors are super high power rated series. While minimizing the inertia of the motor, this increases the acceleration/deceleration rate and reduces position time. These motors are usable with incremental or absolute encoders. Application emphasis is Compact, high torque to inertia rating, Chip mounters, PCB drilling machines, Robots, Conveyors, and Packaging.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SGMAH-04AAF41
Item Number SGMAH-04AAF41
Manufacturer Yaskawa
Product Series SGMAH
Family Series Yaskawa Motors, SGMAH Series
Mfg. Product Series Sigma 2
Power Rating (kW) 0.4 kW
Voltage 200 VAC
Servomotor Type Rotary
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Type Flange
Encoder Type Incremental
Encoder Bit Resolution 13 BIT
Constant Torque (Nm) 1.27 Nm
Peak Torque (Nm) 3.82 Nm
Peak Torque (in-oz) 542 in-oz
Constant Torque (in-oz) 181 in-oz
Constant Torque (in-lb) 11.3125 in-lb
Peak Torque (in-lb) 33.875 in-lb
Brake No
Shaft Seal No
IP Rating IP55
Approvals CE, cUL Recognized, UL
Comments Straight shaft with keyway
Net Weight 4.42 lbs
Gross Weight 4.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved