C008P
Zero-Max Couplings, Clamp-Style Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C008P

Zero-Max Couplings, Clamp-Style Series
In stock
Item Number
C008P
MFG Item Number
C008P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, Clamp-Style Series
Item #
C008P
Coupling, No Keyway, Single Flex

Clamp-Style Series Information

  • Ideal for encoder Applications
  • Easy Installation
  • Space Saving
  • Electrically Insulating
  • Ultra low reaction loads
  • Zero Backlash
  • Maintenance Free
The construction of a Control‑Flex Coupling consists of two hubs (to be attached to the shafts) and a center flex member. This flexible element is affixed to the hubs through pins. Clamp‑style hubs provide a positive shaft connection. Special modifications are available upon request. The clamp‑style Control‑Flex Couplings are available with a single flex disc for standard torque capacity, or with two flex discs for increased torque capacity and torsional stiffness. The clamp‑style hub models come standard without keyways. Keyways are available upon request.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C008P
Item Number C008P
Manufacturer Zero-Max
Product Series Clamp-Style
Family Series Zero-Max Couplings, Clamp-Style Series
Style Bellows
Hub A Shaft Size 1/8-3/8 "
Hub B Shaft Size 1/8-3/8 "
Continuous Torque(in-lb) 4 In-lbs
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved