255M
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

255M

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
In stock
Item Number
255M
MFG Item Number
255M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT SQUARE Series
Item #
255M
FAN

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 255M
Item Number 255M
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Operating Voltage 5 VDC
Nominal Voltage 6 VDC
Nominal Height 25 mm
Nominal Width 25 mm
Nominal Depth 8 mm
Air Flow 1.24 CFM
Power Consumption 0.2 W
Fan Speed 6,000 RPM
Noise Level 5 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Operating Temp Range (F) 14-158 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.0113 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved