3312NH3
ebm-papst, Inc. Fans, 3300N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3312NH3

ebm-papst, Inc. Fans, 3300N Series
In stock
Item Number
3312NH3
MFG Item Number
3312NH3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, 3300N Series
Item #
3312NH3
DC Tubeaxial Fan

3300N Series Information

  • Robust Mechanical Design
  • Reduced Power Consumption
  • Noise Reduction
EBM Papst 3300N series of axial fans provides an aerodynamically modified housing with improved strut design. This seris of fans has reduced power consumption and quieter operation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3312NH3
Item Number 3312NH3
Manufacturer ebm-papst, Inc.
Product Series 3300N
Family Series ebm-papst, Inc. Fans, 3300N Series
Nominal Voltage 12 VDC
Air Flow 78 CFM
Power Consumption 6.7 W
Fan Speed 4,350 RPM
Noise Level 50 dB
Rotation Clockwise
Impeller Material Plastic
Bearing Type Ball
IP Rating IP54, IP68
Operating Temp Range (F) -20-75 °F
Approvals CE, CSA, UL, VDE
RoHS Yes
Net Weight 0.4188 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved