4184NX
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4184NX

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
In stock
Item Number
4184NX
MFG Item Number
4184NX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT SQUARE Series
Item #
4184NX
FAN, 119mm SQ X 38mm, 24VDC, 106CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4184NX
Item Number 4184NX
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 38 mm
Air Flow 106 CFM
Power Consumption 4.5 W
Fan Speed 3,200 RPM
Noise Level 49 dB
Connection Type 0.110 in. Flat Blade
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -22-167 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.8625 lbs
Gross Weight 0.8625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved